Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Sensor, 18", Rigid, 4-20mA, Point

  • Mfr # 533-377-18

  • Zoro # G6052328


product price: $86.20
/ea
Free Shipping & Returns

Key Features

For Use With
Pt100
Features
Installation Process Does not Require Special Tools
Output
4 to 20 mA
Housing Color
Silver
Power Type
Battery/Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-377-18
Zoro #
G6052328
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
18 in
Overall Width
1 in
Manufacturers Warranty Length
5 yr
Overall Height
2 in
Overall Length
4 in

Details

For Use With
Pt100
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
Output
4 to 20 mA
Housing Color
Silver
Power Type
Battery/Electrical
Application
Air Ducts
Minimum Sensing Temperature
30 Degrees F
Maximum Sensing Temperature
250 Degrees F
Power Required
18 to 36V DC, 24V AC +/-20%
Electrical Connection Type
Hardwired
Display Type
None
Minimum Operating Temperature
30 Degrees F
Measurement Type
Single
Maximum Operating Temperature
250 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Power Source
18 to 36V DC, 24V AC +/-20%
Product Type
Duct Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible
Temperature Accuracy
+/-0.54 Degrees F
Housing Material
Steel
Standards
NEC, SAE J526

Description

Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Steel, Housing Color Silver, Probe Length 18 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 30 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.