Zoro Homepage

Duct Sensor, 24 ft., Flexible, 70F RTD

  • Mfr # QAM2021.750

  • Zoro # G6053192


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
LG-Ni1000
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Manufacturers Warranty Length
5 yr
Overall Length
4 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAM2021.750
Zoro #
G6053192
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
4 in
Overall Height
2 in
Probe Length
24 ft

Details

For Use With
LG-Ni1000
Item
Temperature Sensor
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Material
Steel
Housing Color
Silver
Electrical Connection Type
Hardwired
Measurement Type
Averaging
Minimum Operating Temperature
-40 Degrees F
Maximum Sensing Temperature
180 Degrees F
Standards
RoHS 2011/65/EU Directive
Loop Resistance
1k ohm
Display Type
None
Maximum Operating Temperature
180 Degrees F
Temperature Accuracy
+/-0.72 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Sensing Element Type
Nickel
Product Type
Duct Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 24 ft, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.