Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Sensor, 8 ft., Flexible, 4-20mA

  • Mfr # 533-380-8

  • Zoro # G6052407


product price: $129.16
/ea
Free Shipping & Returns

Key Features

For Use With
Pt100
Features
Installation Process Does not Require Special Tools
Output
4 to 20 mA
Display Type
None
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-380-8
Zoro #
G6052407
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 in
Overall Length
4 in
Probe Length
8 ft
Manufacturers Warranty Length
5 yr
Overall Height
2 in

Details

For Use With
Pt100
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
Output
4 to 20 mA
Display Type
None
Electrical Connection Type
Hardwired
Housing Color
Silver
Power Type
Battery/Electrical
Temperature Accuracy
+/-0.54 Degrees F
Application
Air Ducts
Maximum Sensing Temperature
120 Degrees F
Measurement Type
Averaging
Maximum Operating Temperature
120 Degrees F
Standards
NEC, SAE J526
Minimum Sensing Temperature
20 Degrees F
Power Source
18 to 36V DC, 24V AC +/-20%
Power Required
18 to 36V DC, 24V AC +/-20%
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
For Use With Building Automation Systems
Building Automation System Compatible
Product Type
Duct Temperature Sensor
Minimum Operating Temperature
20 Degrees F
Housing Material
Steel

Description

Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Steel, Housing Color Silver, Probe Length 8 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 120 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.