Zoro Homepage

Duct Sensor, 8", Rigid, 32F RTD

  • Mfr # QAM2020.020

  • Zoro # G6053089


product price: $39.19
/ea

Key Features

For Use With
LG-Ni1000
Features
Installation Process Does not Require Special Tools
For Use With Building Automation Systems
Building Automation System Compatible
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAM2020.020
Zoro #
G6053089
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
8 in
Manufacturers Warranty Length
5 yr
Overall Height
2 in
Overall Length
4 in

Details

For Use With
LG-Ni1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
For Use With Building Automation Systems
Building Automation System Compatible
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Color
Silver
Measurement Type
Single
Loop Resistance
1k ohm
Standards
NEC, SAE J526
Housing Material
Steel
Electrical Connection Type
Hardwired
Maximum Operating Temperature
180 Degrees F
Product Type
Duct Temperature Sensor
Temperature Accuracy
+/-0.72 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Maximum Sensing Temperature
180 Degrees F
Sensing Element Type
Nickel
Application
Air Ducts
Display Type
None
Minimum Operating Temperature
-40 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 8 in, Temperature Accuracy +/-0.72 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.