Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Sensor, 8", Rigid, 4-20mA

  • Mfr # 533-376-8

  • Zoro # G6052319


product price: $82.38
/ea
Free Shipping & Returns

Key Features

For Use With
Pt100
Features
Installation Process Does not Require Special Tools
Power Required
18 to 36V DC, 24V AC +/-20%
Maximum Operating Temperature
120 Degrees F
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-376-8
Zoro #
G6052319
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 in
Manufacturers Warranty Length
5 yr
Overall Length
4 in
Probe Length
8 in

Details

For Use With
Pt100
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
Power Required
18 to 36V DC, 24V AC +/-20%
Maximum Operating Temperature
120 Degrees F
Housing Color
Silver
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Maximum Sensing Temperature
120 Degrees F
Electrical Connection Type
Hardwired
Output
4 to 20 mA
Minimum Operating Temperature
20 Degrees F
Measurement Type
Single
Power Source
18 to 36V DC, 24V AC +/-20%
Standards
NEC, SAE J526
Product Type
Duct Temperature Sensor
Power Type
Battery/Electrical
Minimum Sensing Temperature
20 Degrees F
Display Type
None
Application
Air Ducts
Housing Material
Aluminum
For Use With Building Automation Systems
Building Automation System Compatible
Temperature Accuracy
+/-0.54 Degrees F

Description

Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Aluminum, Housing Color Silver, Probe Length 8 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 120 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.