Zoro Homepage

Duct Temperature Sensor, 18", Rigid

  • Mfr # 540-244-18

  • Zoro # G6052772


product price: $73.89
/ea

Key Features

Housing Material
Plastic
Product Type
Room Temperature Sensor
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Sensing Element Type
Thermistor
Loop Resistance
100k ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-244-18
Zoro #
G6052772
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
18 in
Manufacturers Warranty Length
5 yr

Details

Item
Temperature Sensor
Housing Material
Plastic
Product Type
Room Temperature Sensor
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Sensing Element Type
Thermistor
Loop Resistance
100k ohm
Housing Color
Beige
Sensor Flexibility
Rigid
Temperature Accuracy
+/-0.36 Degrees F
Housing Type
Conduit Box
Application
Duct Temperature Monitoring
Standards
NEC
Sensor Output Type
100K Ohm Thermistor
Maximum Sensing Temperature
95 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Electrical Connection Type
Hardwired
Sensor Accuracy
+/-0.36 Degrees F
Measurement Type
Averaging
Minimum Sensing Temperature
55 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color Beige, Probe Length 18 in, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.