Shop SIEMENS
See all product information
Create Account
ED22B020 WITH LUGS REMOVED
- Mfr # ED22B020NL
- Zoro # G916090987
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 240V
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
ED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED22B020NL
- Zoro #
- G916090987
- UPC #
- 78364324159
- Country of Origin
- Mexico
Dimensions
- Frame Size
- ED
Details
- Item
- Molded Case Circuit Breaker
- Series
- Sentron
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 10kA at 240V
- Trip Type
- Thermal Magnetic, Non-Interchangeable
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Amps
- 20 A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.