ED22B025 WITH LUGS REMOVED
- Mfr # ED22B025NL
- Zoro # G216091042
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Amps
25 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED22B025NL
- Zoro #
- G216091042
- UPC #
- 78364351244
- Country of Origin
- Mexico
- Item
- Molded Case Circuit Breaker
- Series
- Sentron
- Amps
- 25 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Max. AIR Rating
- 10kA at 240V
- Trip Type
- Thermal Magnetic, Non-Interchangeable
Dimensions
- Frame Size
- ED
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.