Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELEC/HYD ACT, 24VAC, 3-POS, SR

  • Mfr # SKD82.51U

  • Zoro # G116147658


product price: $748.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Power Consumption
14 VA
Standards
UL Listed
Torque
225 lb-in
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKD82.51U
Zoro #
G116147658
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
5 in
Overall Width
11 13/16 in
Overall Depth
6 5/8 in

Details

Housing Material
Aluminum
Power Consumption
14 VA
Standards
UL Listed
Torque
225 lb-in
Item
Electric Actuator
Voltage
24V AC
NEMA Rating
1
Application
Air Conditioning, Heating, Ventilation
Product Type
Electro-Hydraulic Valve Actuator
Operating Temperature - Minimum
-15 Degrees C
Return Action
Spring Return
Mounting Style
Direct Mount
Control Signal
Floating Point
Compatible Series
VVF, VVG, VXF, VXG
Operating Temperature - Maximum
50 Degrees C

Description

Electric Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Series VVF, VVG, VXF, VXG, Control Signal Floating Point, Housing Material Aluminum, Mounting Style Direct Mount, NEMA Rating 1, Operating Temperature - Maximum 50 Degrees C, Operating Temperature - Minimum -15 Degrees C, Overall Depth 6 5/8 in, Overall Height 5 in, Overall Width 11 13/16 in, Power Consumption 14 VA, Product Type Electro-Hydraulic Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.