Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELEC/MECH ACT, 3P, 30S, NSR

  • Mfr # SAX81.03U

  • Zoro # G916147643


product price: $347.69
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Standards
UL Listed
Power Consumption
5 VA
Overall Width
9 1/2 in
Application
Chilled/Hot Water Control, HVAC Systems, Steam Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAX81.03U
Zoro #
G916147643
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
9 1/2 in
Overall Height
4 7/8 in
Overall Depth
6 in

Details

Voltage
24V AC
Standards
UL Listed
Power Consumption
5 VA
Item
Electric Actuator
Application
Chilled/Hot Water Control, HVAC Systems, Steam Control
Product Type
Electric Valve Actuator
NEMA Rating
1
Compatible Series
599
Mounting Style
Direct Mount
Operating Temperature - Minimum
-5 Degrees C
Control Signal
Floating Point
Operating Temperature - Maximum
55 Degrees C
Return Action
Non-Spring Return

Description

Electric Actuator, Application Chilled/Hot Water Control, HVAC Systems, Steam Control, Compatible Series 599, Control Signal Floating Point, Mounting Style Direct Mount, NEMA Rating 1, Operating Temperature - Maximum 55 Degrees C, Operating Temperature - Minimum -5 Degrees C, Overall Depth 6 in, Overall Height 4 7/8 in, Overall Width 9 1/2 in, Power Consumption 5 VA, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.