Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elect Zone Valve Actuator, 24VAC/DC, Float

  • Mfr # SAS81.33U

  • Zoro # G710473252


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
1/4 in
Voltage
24V AC/DC
Power Consumption
2 VA
Standards
CE1T4581en-C1UL, CE1T4581xx, cUL, EAC, EN60730-x
Torque
67 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS81.33U
Zoro #
G710473252
UPC #
-
Country of Origin
Switzerland

Dimensions

Stroke Length
1/4 in
Overall Height
5 15/16 in
Overall Depth
4 1/2 in
Overall Width
3 1/8 in
Electrical Lead Length
35 in

Details

Item
Electric Zone Valve Actuator
Voltage
24V AC/DC
Power Consumption
2 VA
Standards
CE1T4581en-C1UL, CE1T4581xx, cUL, EAC, EN60730-x
Torque
67 in-lb
Housing Material
Plastic
Control Signal
Floating Point
Installation Orientation
Horizontal
Compatible Valve Action
Normally Closed, Normally Open
Application
Commercial, Industrial, Residential
NEMA Rating
1
Compatible Close-Off Pressure
15 psi
Cycle Time
30 sec
Compatible Valve Body Pattern
Two-Way
Mounting Style
Direct Mount
Frequency
45 to 65 Hz
Operating Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
34 Degrees F
Compatible Series
MT
Includes Electrical Leads
Electrical Leads Not Included
Number of Auxiliary Switches
0
Product Type
Electric Zone Valve Actuator
Electrical Connection Type
Cable
Return Action
Spring Return

Description

Electric Zone Valve Actuator, Application Commercial, Industrial, Residential, Compatible Close-Off Pressure 15 psi, Compatible Series MT, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal Floating Point, Cycle Time 30 sec, Electrical Connection Type Cable, Electrical Lead Length 35 in, Frequency 45 to 65 Hz, Housing Material Plastic, Includes Electrical Leads Electrical Leads Not Included, Installation Orientation Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.