Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GND226.1U
Zoro #
G0672874
UPC #
094713955887
Country of Origin
United States
Dimensions
Height
8 in
Width
2 1/2 in
Depth
3 1/4 in
Overall Height
8 in
Overall Depth
3 1/4 in
Overall Width
2 1/2 in
Description
Electric Actuator, Signal Type On/Off, Rated Torque 53 in-lb, Input Voltage 120V AC, Contact Form 2 SPDT, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 2 1/2 in, Application Dampers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.