Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 132 in.-lb., Floating

  • Mfr # GEB131.1U

  • Zoro # G4660792


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
132 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB131.1U
Zoro #
G4660792
UPC #
-
Country of Origin
United States

Dimensions

Height
8 3/8 in
Width
3 1/4 in
Depth
2 2/3 in
For Shaft Diameter
1 in
For Shaft Width
1 in
Overall Height
8 3/8 in
Overall Width
3 1/4 in
For Shaft Height
1 in
Overall Depth
2 3/8 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
132 in-lb
Voltage
24V AC
Type
Non-Spring Return
Shaft Type
Self-Centering
Replaces Honeywell Motors
Mfr. No. MN6120A1002
For Use With
Dampers
Motor Direction
CW or CCW
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Item
Actuator
Includes
Mounting Bracket
Stroke Deg.
90
Power Consumption
1.1 W
Electrical Connections
3 ft 18 AWG Lead
Timing
125 sec
Number of Auxiliary Switches
0
Maximum Operating Temperature
130 Degrees F
For Shaft Shape
Round, Square
NEMA Rating
2
Housing Material
Aluminum
Stroke Degree
90 Degrees
Rated Torque
177 in-lb
Weight
4.4 lb
Minimum Operating Temperature
-25 Degrees F
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
Product Type
Actuator
Input Voltage
24V AC/DC
For Use With Building Automation Systems
Building Automation System Compatible
Valve Application
Damper
IP Rating
IP54
Standards
CE Electromagnetic Compatibility 2014/30/EU, CSA E60730, CE Low-Voltage Directive 2006/95/EC, UL 60730
Time to Close
150 sec
Application
Dampers
Power Rating
24VAC/VDC

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.