Zoro Homepage

Electric Actuator, 44 in.-lb., -25 to130

  • Mfr # GDE131.1P

  • Zoro # G1636747


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
44 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE131.1P
Zoro #
G1636747
UPC #
094705180112
Country of Origin
United States

Dimensions

Height
5 7/16 in
Depth
2 3/8 in
Width
2 3/4 in
Overall Width
2 3/4 in
For Shaft Diameter
5/8 in
Overall Depth
2 3/8 in
Overall Height
5 1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
44 in-lb
Voltage
24V AC
Type
Non-Spring Return
For Use With
Valves and Dampers
Timing
90 sec
Includes
Hex Key, Mounting Bracket Screws
Item
Actuator
Motor Direction
CW or CCW
Electrical Connections
3 ft 18 AWG Lead
Stroke Deg.
90
Shaft Type
Set Screw Shaft Coupling
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Replaces Honeywell Motors
Mfr. No. MN6105A1011
Power Consumption
2.3 VA
Weight
1.06 lb
NEMA Rating
2
Number of Auxiliary Switches
0
Standards
2004/108/EC, C-UL Listed, C22.2 No. 24-93, CE Certified, EN 61000-6-2, EN 61000-6-3, UL 873
Electrical Connection Type
Hardwired
For Shaft Shape
Round
Plenum Rating
Plenum Rated
Input Voltage
24V AC
Housing Material
Plastic
Valve Application
Damper
For Use With Building Automation Systems
Building Automation System Compatible
IP Rating
IP54
Maximum Operating Temperature
130 Degrees F
Time to Close
108 sec
Output Signal
0 to 10V DC
Rated Torque
44 in-lb
Shaft Rotation
CW/CCW
Time to Open
108 sec
Product Type
Actuator
Stroke Degree
90 Degrees
Minimum Operating Temperature
-22 Degrees F
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 108 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.