Zoro Homepage
This item is Discontinued.
Siemens Electric Actuator, 53 in.-lb., 24VAC/DC GND121.1U

Electric Actuator, 53 in.-lb., 24VAC/DC (Discontinued)

  • Mfr # GND121.1U
  • Zoro # G0672795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND121.1U
Zoro #
G0672795
UPC #
094713955818
Country of Origin
United States

Dimensions

Height
8 in
Depth
3 1/4 in
Width
2 1/2 in
Overall Height
8 in
Overall Width
2 1/2 in
Overall Depth
3 1/4 in

Description

Electric Actuator, Signal Type On/Off, Rated Torque 53 in-lb, Input Voltage 24V AC/DC, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 2 1/2 in, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.