Zoro Homepage

Electric Actuator, 62 in.-lb., -25 to130

  • Mfr # GMA121.1P

  • Zoro # G3231505


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
62 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA121.1P
Zoro #
G3231505
UPC #
094705451137
Country of Origin
United States

Dimensions

Height
8 3/8 in
Depth
2 2/3 in
Width
3 1/4 in
For Shaft Diameter
3/4 in
Overall Height
8 3/8 in
Overall Depth
2 3/8 in
Overall Width
3 1/4 in
For Shaft Height
1/2 in
For Shaft Width
1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
62 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Electrical Connections
3 ft 18 AWG Lead
Includes
Mounting Bracket
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Item
Actuator
Stroke Deg.
90
Replaces Honeywell Motors
Mfr. No. MS8110A1008
Motor Direction
CW or CCW
For Use With
Valves and Dampers
Power Consumption
5 VA
Timing
90 sec
Shaft Type
Self-Centering Shaft Coupling
Power Rating
3.5W
Standards
CSA Certified, cUL (C22.2 No. 24-93) Listed, UL Listed, UL 60730
Electrical Connection Type
Hardwired
Plenum Rating
Plenum Rated
Output Signal
0 to 10V DC
NEMA Rating
1
Shaft Rotation
CW/CCW
For Use With Building Automation Systems
Building Automation System Compatible
Product Type
Actuator
Minimum Operating Temperature
-25 Degrees F
Valve Application
Damper
Maximum Operating Temperature
130 Degrees F
Housing Material
Aluminum
Time to Close
15 sec
For Shaft Shape
Round, Square
IP Rating
IP54
Input Voltage
24V AC/DC
Stroke Degree
90 Degrees
Number of Auxiliary Switches
0
Rated Torque
62 in-lb
Weight
2.9 lb
Time to Open
90 sec
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 62 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.