Zoro Homepage

Electronic Damper Actuator, 160lb. Torque

  • Mfr # GCA161.1U

  • Zoro # G5541763


product price: $358.36
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Proportional
Torque
160 lb-in
Voltage
24VAC/DC
For Use With
Dampers and Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA161.1U
Zoro #
G5541763
UPC #
-
Country of Origin
United States

Dimensions

Height
11 13/16 in
Depth
2 11/16 in
Width
3 15/16 in
For Shaft Diameter
1 in
Overall Width
4 3/4 in
Overall Depth
2 7/8 in
Overall Height
11 3/4 in
For Shaft Height
3/4 in

Details

Spring Return
Spring Return
Signal Type
Proportional
Torque
160 lb-in
Voltage
24VAC/DC
Item
Actuator
For Use With
Dampers and Valves
Includes
Mounting Bracket
Motor Direction
CW or CCW
Stroke Deg.
90
Timing
90 sec.
Electrical Connections
Cable
Power Consumption
7 VA
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Shaft Type
Self-Centering Shaft Coupling
Shaft Rotation
CW/CCW
NEMA Rating
2
Time to Close
15 sec
Power Rating
5W
Number of Auxiliary Switches
0
Product Type
Actuator
Input Voltage
24V AC/DC
Maximum Operating Temperature
130 Degrees F
Rated Torque
160 in-lb
Stroke Degree
90 Degrees
Weight
4.85 lb
IP Rating
IP54
Valve Application
Damper
Minimum Operating Temperature
-25 Degrees F
Output Signal
0 to 10V DC
Housing Material
Aluminum
Time to Open
90 sec
Standards
CE Certified, cUL (C22.2 No. 24-93) Listed, UL 60730
For Shaft Shape
Round, Square
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.