Zoro Homepage

EMERGENCY STOP mushroom pushbutton 22 mm

  • Mfr # 3SU1150-1GB20-3PW0

  • Zoro # G015920253


product price: $71.89
/ea
Sold in multiples of 7 for $503.23

Key Features

Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Spring
Standards
DIN EN ISO 13850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1150-1GB20-3PW0
Zoro #
G015920253
UPC #
-
Country of Origin
Germany

Details

Item
Push Button Operator
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Spring
Standards
DIN EN ISO 13850

Description

EMERGENCY STOP mushroom pushbutton, 22 mm, round, metal, shiny, red, 30 mm, positive latching, according to DIN EN ISO 13850, rotate-to-unlatch, washer for EMERGENCY STOP, yellow, 60 mm, without inscription, with holder, 1 NC, 1 NC, spring-loaded terminal, front plate mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.