Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY STOP mushroom pushbutton illuminable

  • Mfr # 3SU1151-1HB20-3CF0

  • Zoro # G315920434


product price: $65.95
/ea
Sold in multiples of 6 for $395.70

Key Features

Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Spring
Standards
EN ISO 13850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SU1151-1HB20-3CF0
Zoro #
G315920434
UPC #
-
Country of Origin
Germany

Details

Item
Push Button Operator
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Spring
Standards
EN ISO 13850

Description

EMERGENCY STOP mushroom pushbutton, illuminable, 22 mm, round, metal, shiny, red, 40 mm, positive latching, according to EN ISO 13850, rotate-to-unlatch, with yellow backing plate, without inscription, with holder, 1 NC, without LED, spring-loaded terminal, front plate mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.