
EMERGENCY STOP mushroom pushbutton illuminable
Mfr # 3SU1152-1GB20-3PW0
Zoro # G215920121
product price: $77.79
/eaSold in multiples of 5 for $388.95
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Head Color
Red
Terminal Connection
Spring
Standards
DIN EN ISO 13850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SU1152-1GB20-3PW0
Zoro #
G215920121
UPC #
-
Country of Origin
Germany
Details
Item
Push Button Operator
Push Button Style
Mushroom Head
Head Color
Red
Terminal Connection
Spring
Standards
DIN EN ISO 13850
Description
EMERGENCY STOP mushroom pushbutton, illuminable, 22 mm, round, metal, shiny, red, 30 mm, positive latching, according to DIN EN ISO 13850, rotate-to-unlatch, washer for EMERGENCY STOP, yellow, without inscription, with holder, 1 NC, 1 NC, LED module 24 V red, spring-loaded terminal, front plate mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.