
ENCL. ED23B BRKR. TYPE 4X 45A 3 POLE
Mfr # E4XED23B045
Zoro # G715315656
product price: $6,620.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Frame Size
ED
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XED23B045
Zoro #
G715315656
UPC #
78364328288
Country of Origin
United States
Dimensions
Frame Size
ED
Details
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
10kA at 240V AC
Series
Sentron
Amps
45A
Item
Molded Case Circuit Breaker
Number of Poles
3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.