Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HJD62 BRKR. TYPE 12 200A 2 POLE

  • Mfr # E12HJD62B200

  • Zoro # G315315414


product price: $18,123.99
/ea
Free Shipping & Returns

Key Features

Frame Size
JD
Series
Sentron
Max. AIR Rating
35kA at 600V AC
Trip Type
Thermal Magnetic
Amps
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12HJD62B200
Zoro #
G315315414
UPC #
78364329668
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Series
Sentron
Max. AIR Rating
35kA at 600V AC
Trip Type
Thermal Magnetic
Amps
200A
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.