Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HJD63 BRKR. TYPE 12 225A 3 POLE

  • Mfr # E12HJD63B225

  • Zoro # G515315481


product price: $21,383.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Frame Size
JD
Number of Poles
3
Amps
225A
Max. AIR Rating
35kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12HJD63B225
Zoro #
G515315481
UPC #
78364329693
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

AC Voltage Rating
600V AC
Number of Poles
3
Amps
225A
Max. AIR Rating
35kA at 600V AC
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.