Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HLD63 BRKR. TYPE 1 300A 3 POLE

  • Mfr # E1SHLD63B300

  • Zoro # G515315801


product price: $25,914.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
Number of Poles
3
Series
Sentron
Amps
300A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SHLD63B300
Zoro #
G515315801
UPC #
78364329859
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Trip Type
Thermal Magnetic
Number of Poles
3
Item
Molded Case Circuit Breaker
Series
Sentron
Amps
300A
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.