
ENCL. HLD63 BRKR. TYPE 12 250A 3 POLE
Mfr # E12HLD63B250
Zoro # G015315622
product price: $24,730.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Number of Poles
3
Frame Size
LD
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12HLD63B250
Zoro #
G015315622
UPC #
78364329884
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Series
Sentron
Item
Molded Case Circuit Breaker
Number of Poles
3
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.