
ENCL. HLD63 BRKR. TYPE 4X 500A 3 POLE
Mfr # E4XHLD63B500
Zoro # G515316426
product price: $40,428.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Poles
3
Amps
500A
AC Voltage Rating
600V AC
Max. AIR Rating
35kA at 600V AC
Terminal Connection
Line/Load Side Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHLD63B500
Zoro #
G515316426
UPC #
78364329903
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Item
Molded Case Circuit Breaker
Number of Poles
3
Amps
500A
AC Voltage Rating
600V AC
Max. AIR Rating
35kA at 600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.