
ENCL. HPD63 BRKR. TYPE 1 1600A 3 POLE
Mfr # E1SHPD63B160
Zoro # G115316482
product price: $57,744.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Amps
1600A
Number of Poles
3
Height
90 in
Width
32 in
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHPD63B160
Zoro #
G115316482
UPC #
78364329002
Country of Origin
United States
Dimensions
Height
90 in
Width
32 in
Frame Size
PD
Depth
28 in
Details
Amps
1600A
Number of Poles
3
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.