
ENCL JXD2 BRKR TYPE 1 400A 2P W/UVR
Mfr # E1SJXD22B400UE
Zoro # G515316587
product price: $10,485.99
/ea
Free Shipping & Returns
Key Features
Amps
400A
Max. AIR Rating
65kA at 240V AC
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug
Frame Size
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJXD22B400UE
Zoro #
G515316587
UPC #
78364348485
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Amps
400A
Max. AIR Rating
65kA at 240V AC
Item
Molded Case Circuit Breaker
AC Voltage Rating
240V AC
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Circuit Breaker Mounting Style
Surface
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.