Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. JXD22 BRKR. TYPE 1 200A 2 POLE

  • Mfr # E1SJXD22B200

  • Zoro # G215316634


product price: $6,583.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
65kA at 240V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Number of Poles
2
Amps
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SJXD22B200
Zoro #
G215316634
UPC #
78364329512
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Item
Molded Case Circuit Breaker
Max. AIR Rating
65kA at 240V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Number of Poles
2
Amps
200A
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic, Non-Interchangeable
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.