
ENCL. JXD62 BRKR. TYPE 12 300A 2 POLE
Mfr # E12JXD62B300
Zoro # G615315350
product price: $10,688.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Frame Size
JD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12JXD62B300
Zoro #
G615315350
UPC #
78364329575
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Max. AIR Rating
25kA at 600V AC
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Amps
300A
Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.