Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. LD63B BRKR. TYPE 1 350A 3 POLE

  • Mfr # E1SLD63B350

  • Zoro # G915315487


product price: $19,836.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Amps
350A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SLD63B350
Zoro #
G915315487
UPC #
78364329803
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Amps
350A
Terminal Connection
Line/Load Side Lug
Number of Poles
3
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.