Energy 6298657 QA115AFC 15A Circuit Breaker Arc Fault Combo
- Mfr # 6298657
- Zoro # G703796788
product price:Â
$
93.89
/ea
Key Features
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Max. AIR Rating
10kA at 120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6298657
- Zoro #
- G703796788
- UPC #
- 887621216207
- Country of Origin
- China
Dimensions
- Width
- 1 in
Details
- Item
- Combination Circuit Breaker
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Max. AIR Rating
- 10kA at 120V AC
- Terminal Connection
- Plug-In
Description
Siemens, 15a, arc fault circuit interrupter breaker, detects hot to ground, hot to neutral & series faults, meets 2008 national electrical code led trip indicator.
Features- Led trip indicators for clear identification
- Plug-in design for easy installation into distribution load centers
- Weight: 0.4
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.