Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EQ LC 2S 4C ML 60A N1-F

  • Mfr # E0204ML1060F

  • Zoro # G115674179


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
100kA at 120/240V
Depth
14.9 in
Phase
1
Height
6.9 in
AC Voltage Rating
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0204ML1060F
Zoro #
G115674179
UPC #
78364310601
Country of Origin
Mexico

Dimensions

Depth
14.9 in
Height
6.9 in

Details

Max. AIR Rating
100kA at 120/240V
Item
Circuit Breaker
Phase
1
AC Voltage Rating
120/240V
Amps
60A
Circuit Breaker Type
Low Voltage Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.