Zoro Homepage

Ethernet Cable, Cat 6A, Green, 1.6 ft.

  • Mfr # 6XV1 870-3QE50

  • Zoro # G4469342


product price: $42.39
/ea

Key Features

Item - Data Cable
Voice and Data Patch Cord
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material - Wire and Cable
Polyethylene
Color
Green
Connector Type - Patch Cord
RJ45, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XV1 870-3QE50
Zoro #
G4469342
UPC #
662643220049
Country of Origin
Hungary

Dimensions

Length
1.6 ft.
Conductor Size - Data Cable
22 AWG
Length - Patch Cord
1.6 ft
Cable Diameter
6.2 mm
Overall Length
0.5 m

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Green, Overall Length 0.5 m, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material Polyethylene, Standards REACH Art. 33, RoHS Compliant, WEEE (2012/19/EU), Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Bootless, End 2 Boot Type Bootless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.