Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Switch Module 6GK52080BA002AF2

  • Mfr # 6GK5208-0BA00-2AF2

  • Zoro # G708131690


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Type
8x 10/100 Mbit/s RJ45
Height
125 millimetre
Depth
73 millimetre
Width
75 millimetre
number of ports 10/100/1000 Mbps RJ45
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GK5208-0BA00-2AF2
Zoro #
G708131690
UPC #
40892551860
Country of Origin
Germany

Dimensions

Height
125 millimetre
Depth
73 millimetre
Width
75 millimetre
number of ports 1000 Mbps SC (LX)
0
number of ports 10 Gbps LC (LX)
0

Details

Type
8x 10/100 Mbit/s RJ45
number of ports 10/100/1000 Mbps RJ45
0
number of other ports
0
number of ports 1000 Mbps RJ45
0
number of ports 10/100 Mbps RJ45
8
number of ports 10 Mbps of SC
0
type of fixing (wall fastening) available
No
number of ports 100 Mbps VF-45
0
number of ports 1000 Mbps GBIC
0
number of ports 1000 Mbps VF-45
0
power over ethernet present
No
layer 2 present
Yes
number of ports 1000 Mbps mini GBIC
0
number of ports 10 Gbps SC (SR)
0
number of ports 100/1000 Mbps RJ45
0
design of the electrical connection for power supply
4-pole terminal block
cascading in cases of star structuring
any (depending only on signal propagation time)
ethernet possible
Yes
fast ethernet present
Yes
number of combination-ports RJ45/mini GBIC
0
number of ports 1000 Mbps of MT RJ
0
number of ports 100 Mbps MT RJ
0
min. ambient temperature during operating phase
-40 degree_Celsius
cascading in the case of redundant ring at reconfiguration time less than0,3s
100
type of fixing (35 mm DIN rail mounting) available
Yes
number of max. stackable switches
0
number of ports 10 Gbps SC (LR)
0
number of ports 10/100 Mbps M12
0
Protection type IP
IP20
max. ambient temperature during operating phase
60 degree_Celsius
gigabit ethernet present
No
Product Name
SCALANCE
number of ports 10 Gbps LC (SX)
0
description of product type
XF208
number of ports 10 Mbps RJ45
8
Switching protocol present
Yes
type of fixing (rail mounting) available
No
number of module slots
0
number of ports 10 Mbps of ST
0
number of ports 1000 Mbps SC (SX)
0

Description

6Gk52080Ba002Af2 Ethernet Switch Module Managed Ie Sw Scalance Xf208 Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.