Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FACE MOUNTING PLATE FOR 3P BREAKER

  • Mfr # FP9556

  • Zoro # G115482866


product price: $47.75
/ea
Sold in multiples of 10 for $477.50

Key Features

Length
6.5 in
Circuit Breaker Poles
3
Series
Sentron
Frame Type
BQ
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP9556
Zoro #
G115482866
UPC #
78364310794
Country of Origin
Mexico

Dimensions

Length
6.5 in
Height
4.3 in

Details

Circuit Breaker Poles
3
Item
Face Mounting Plate
Series
Sentron
Frame Type
BQ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.