Zoro Homepage

Filter Cartridge, 0.025micron, 10scim

  • Mfr # 908-042

  • Zoro # G2492415


product price: $138.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
908-046
For Use With
1 908-046 Filter
Application
Oil Removal
Maximum Pressure
25 psig
Flow Rate
500 scim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-042
Zoro #
G2492415
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
908-046
Item
Filter Cartridge Kit
For Use With
1 908-046 Filter
Application
Oil Removal
Maximum Pressure
25 psig
Flow Rate
500 scim

Description

Filter Cartridge, Compatible Manufacturer Part Number 908-046, Compatible Grainger Part Number Not Applicable, Overall Height 5 in, Inside Diameter Not Applicable, Outside Diameter 2 in, Compatible Product Type Pneumatic Systems, Filter Rating 0.025 micron, Maximum Operating Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.