Zoro Homepage
This item is Discontinued.
Siemens Fixing/reject bracket for plug-in relay LZS:PT17024

Fixing/reject bracket for plug-in relay (Discontinued)

  • Mfr # LZS:PT17024
  • Zoro # G8524373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZS:PT17024
Zoro #
G8524373
UPC #
754554945033
Country of Origin
China

Details

Type
Bracket
Item
Bracket
Application
For Plug-in-Relay
For Use With
Plug-In Relay
Use With
For Plug-in-Relay
Number of Pieces
1
Product Type
Fixing/Reject Bracket
Fastening Method
Screw
Weight
0.14 oz

Description

Bracket, For Use With Plug-In Relay, Height 0.94 in, Width 1.06 in, Number of Pieces 1, Product Type Fixing/Reject Bracket, Fastening Method Screw, Standards EAC, Weight 0.14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.