
Flush Mount Room Sensor White Plastic
Mfr # 536-994B
Zoro # G6052617
product price: $95.96
/ea
Free Shipping & Returns
Key Features
For Use With Building Automation Systems
Building Automation System Compatible
Measurement Type
Single
Maximum Sensing Temperature
122 Degrees F
Sensing Element Type
Thermistor
Electrical Connection Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536-994B
Zoro #
G6052617
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5 yr
Details
Item
Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible
Measurement Type
Single
Maximum Sensing Temperature
122 Degrees F
Sensing Element Type
Thermistor
Electrical Connection Type
Hardwired
Housing Material
Plastic
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
10k ohm
Temperature Accuracy
+/-0.50 Degrees F
Housing Color
White
Housing Type
Flush Mount
Sensor Output Type
NTC 10K ohm Type II
Minimum Sensing Temperature
32 Degrees F
Sensor Accuracy
+/-0.50 Degrees F
Display Type
None
Product Type
Room Temperature Sensor
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.