Zoro Homepage

Foot Switch, Momentary Action

  • Mfr # 3SE29122AB20

  • Zoro # G2854069


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Voltage Rating
400V AC
Color
Gray
Material
Aluminum
Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE29122AB20
Zoro #
G2854069
UPC #
040892825947
Country of Origin
Germany

Dimensions

Width
2 3/4 in
Depth
2 3/4 in
Length
8 21/32 in
Manufacturers Warranty Length
1 yr
Cord Length
4.92 ft
Length (Straight Wireway)
8 21/32 in
Manufacturer Warranty Length
1 yr
Overall Width
3.15 in
Overall Depth
8.66 in
Overall Height
2.75 in

Details

Item
Foot Switch
Contact Form
1NO/1NC
Voltage Rating
400V AC
Color
Gray
Material
Aluminum
Standards
REACH, RoHS, WEEE (2012/19/EU)
Current Rating
16
Cord Type
M20
IP Rating
IP65
Action
Momentary
Features
Pedal without Hood
Product Type
Foot Switch
DC Contact Rating
0.25 A @ 250 V, 3 A @ 24 V
Includes Potentiometer
No Potentiometer Included
Series
3SE2
AC Contact Rating
16 A @ 230 V, 16 A @ 400 V
Termination Connection Type
Cable Entry
Number of Pedals
1
Includes Foot Guard
No Guard Included
Power Source
Electrically Corded
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
Not Rated

Description

Foot Switch, 1NO/1NC Contact Form, Voltage Rating 400V AC, Current Rating 16, Material Aluminum, Color Gray, Momentary Action, Cord Type M20, Length 8 21/32 in, Width 2 3/4 in, Depth 2 3/4 in, Cord Length 4.92 ft, IP Rating IP65, Standards REACH, RoHS, WEEE (2012/19/EU), Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.