Zoro Homepage

FUSE DISCONNECT SWITCH, 10X38, 32A, 690V, 3P

  • Mfr # 3NC1093

  • Zoro # G015282320


product price: $59.99
/ea
Sold in multiples of 4 for $239.96

Key Features

Protection Method
Fusible
Current Rating
32 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NC1093
Zoro #
G015282320
UPC #
66264316752
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
32 A
Voltage
690 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.