
FUSE HOLDER, 1-P+N, 32A, 10X38MM FUSE, LEDD
Mfr # 3NW7054
Zoro # G915689397
product price: $40.25
/eaKey Features
Body Height
0.790000000 in
Number of Poles
2
Voltage Rating
690 V
Mounting Style
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NW7054
Zoro #
G915689397
UPC #
75455494453
Country of Origin
Germany
Dimensions
Body Height
0.790000000 in
Details
Number of Poles
2
Voltage Rating
690 V
Mounting Style
DIN rail
Item
Fuse Holder
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.