FUSE HOLDER, 1+N, 50A, 14X51MM FUSE, LED

  • Mfr # 3NW7152

  • Zoro # G715438881


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN rail
Number of Poles
2
Body Height
2.280000000 in
Body Length
3.858000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7152
Zoro #
G715438881
UPC #
75455492747
Country of Origin
Germany

Dimensions

Body Height
2.280000000 in
Body Length
3.858000000 in

Details

Mounting Style
DIN rail
Number of Poles
2
Item
Fuse Holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.