Zoro Homepage

FUSE HOLDER, 3+N, 20A, 8X32MM FUSE

  • Mfr # 3NW7363

  • Zoro # G315437437


product price: $74.95
/ea

Key Features

Mounting Style
DIN rail
Body Height
2.360000000 in
Number of Poles
4
Body Length
3.740000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7363
Zoro #
G315437437
UPC #
75455492773
Country of Origin
Germany

Dimensions

Body Height
2.360000000 in
Body Length
3.740000000 in

Details

Mounting Style
DIN rail
Number of Poles
4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.