FUSE HOLDER, 3+N, 50A, 14X51MM FUSE, LED

  • Mfr # 3NW7162

  • Zoro # G115438849


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Voltage Rating
690 V
Body Height
3.350000000 in
Mounting Style
DIN rail
Body Length
4.921000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NW7162
Zoro #
G115438849
UPC #
75455492749
Country of Origin
Germany

Dimensions

Body Height
3.350000000 in
Body Length
4.921000000 in

Details

Number of Poles
4
Voltage Rating
690 V
Mounting Style
DIN rail
Item
Fuse Holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.