Zoro Homepage

Fuse Kit, 600VAC, 600A, T Class

  • Mfr # HT66A

  • Zoro # G3783689


product price: $351.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. HF366NA
Includes
Bolt, Hardware
Voltage
600V AC
Fuse Class
T
Amps AC
600A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT66A
Zoro #
G3783689
UPC #
804766155437
Country of Origin
Mexico

Dimensions

For Disconnect Switch Size
600 A

Details

Item
Fuse Kit
For Use With
Mfr. No. HF366NA
Includes
Bolt, Hardware
Voltage
600V AC
Fuse Class
T
Amps AC
600A
Product Type
Fuse Adapter Kit
Number of Pieces
1
For Fuse Class
Class T
Compatible with Manufacturer Model Number
HF366NA
Maximum Voltage
600V AC
Current Rating
600 A
Duty
Heavy Duty
Compatible Manufacturer Part Number
HF366NA
Compatible Manufacturer Model Number
HF366NA
For Use With Mfr. Model Number
HF366NA
Compatible with Manufacturer Model No.
HF366NA
Compatible with Mfr. Model No.
HF366NA
For Use with Mfr Model Number
HF366NA
Compatible Pump Manufacturer Part Number
HF366NA
Compatible Mfr. Model Number
HF366NA

Description

Fuse Kit, Compatible with Manufacturer Model Number HF366NA, Current Rating 600 A, Duty Heavy Duty, For Fuse Class Class T, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Adapter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.