FUSE SW DISCONN250AZ=NH1 F. 8US1291

  • Mfr # 3NP4290-0CB10-Z

  • Zoro # G616097989


product price:  $2,864.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
250 A
Phase
Three
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3NP4290-0CB10-Z
Zoro #
G616097989
UPC #
75455424007
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
250 A
Phase
Three
Voltage
690 V
Standards
IEC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.