fuse switch disconnector I = 250 A U = 690 V fuse size NH0 and NH1

  • Mfr # 3NP5260-0CA00-ZA01

  • Zoro # G315865001


product price:  $1,125.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
250 A
Phase
Three
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3NP5260-0CA00-ZA01
Zoro #
G315865001
UPC #
-
Country of Origin
Germany

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
250 A
Phase
Three
Voltage
690 V

Description

fuse switch disconnector I = 250 A, U = 690 V fuse size NH0 and NH1 for cable lug connection tin-coated contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.