Zoro Homepage

FUSE SWITCH DISCONNECTOR I=630A

  • Mfr # 3NP5460-0HA13

  • Zoro # G515282318


product price: $5,926.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
630 A
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NP5460-0HA13
Zoro #
G515282318
UPC #
75455478334
Country of Origin
Germany

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
630 A
Voltage
690 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.