Fusible, Safety Disconnect Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HF363PV

  • Zoro # G1971002


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF363PV
Zoro #
G1971002
UPC #
662643545067
Country of Origin
Mexico

Dimensions

Width
9.6 in
Depth
5.1 in
Height
22.0 in

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, J, K, R, T
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Housing Material
Steel
Standards
UL98
Indoor / Outdoor
Indoor
Duty
Heavy
Ground Polarity
Negative
For Use With
Class H, J, K, R, T Fuse
Fusible / Nonfusible
Fusible
Number of Poles
3
Number of Wires
3
IP Rating
20
Amps
100 A
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
Mounting
SURFACE
For Environment
Indoor
Contact Material
Aluminum Alloy
UL 98B Certification
Yes
Mounting Style
Surface Mount
Special features
PHOTOVOLTAIC RATED
Connection
MECHANICAL LUGS
Operating Cycles
10000
Application
DISCONNECTING MEAN FOR SERVICE ENTRANCE / LOADS

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 100 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class R, Class T, Ground Polarity Negative, Height 22 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.